1-1/2 in. Rubber End Cap with Hose Bibb
1-1/2 in. Rubber End Cap with Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Permits contractors to direct the flow and drainage of water used during and after testing.(bullet)Eliminates need to fill DWV system from roof vent.(bullet)Handy, convenient, one piece unit.
Specifications
- Application:
- Cast Iron Pipe, Plastic Pipe
- Clean Bagged:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Rubber
- Schedule Class:
- 40
- Wall Thickness:
- 0.145 in