DESCRIPTION

Mission Rubber NPS Cast Iron Bushing

M0504431

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#