DESCRIPTION

  • 300 series Stainless Steel shear rings with a minimum thickness of 0.012" conform to ASTM A-240
  • 316 series Stainless Steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A-240
  • Mission's ARC Stainless Steel shear ring is the heaviest in the industry
  • Molded Rubber sleeve, extruded in larger sizes, conforms to ASTM C-425, ASTM C-1173
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Over 33% thicker than the competition
  • Sealing o-ring under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible

Mission Rubber 304L Stainless Steel Shielded Coupling

MMR0288ARC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM C-1540, ASTM C-564
Fitting Size 1
8 in
Fitting Size 2
8 in
Material
Stainless Steel
Material Type
304L
Size
8 in x 8 in