4 in. Cast Iron Rubber Sewer Bushing
Calder 4 in. Cast Iron Rubber Sewer Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM C-425, ASTM C-1173
- Collection:
- Calder
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Sewer, Bushing
- Material:
- Cast Iron, Rubber
- Origin:
- Domestic