5 x 4 in. Cast Iron and Plastic Flexible Coupling
5 x 4 in. Cast Iron and Plastic Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
- Tight Fitting-Two 300 Series stainless steel worm drive clamping bands hold pipe ends securely
- Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
- Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
- 300 series marine grade Stainless Steel conforms to ASTM A 240
- Withstands Tension and Compression-Blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials
- Corrosion Resistant-Use of stainless steel clamping bands are highly effective in a varity of environments
Specifications
- ASTM:
- ASTM A-240, ASTM A-240M 2006, ASTM C-1173 2006, ASTM C-425
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 5 in x 4 in
- Fitting Type:
- Reducing
- Length:
- 4 in
- Material:
- Cast Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No