8 in. Cast Iron and Plastic Coupling

You last purchased this on
 
Mission Rubber

8 in. Cast Iron and Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

8 in. Cast Iron and Plastic Coupling

  • Fast #
  • Part #MMR5688ARC
  • Item #1401659
  • Manufacturer Part #MR5688ARC
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Over 33% thicker than the competition
  • Sealing o-ring under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Mission's ARC Stainless Steel shear ring is the heaviest in the industry
  • 300 series Stainless Steel shear rings with a minimum thickness of 0.012" conform to ASTM A-240
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Molded Rubber sleeve, extruded in larger sizes, conforms to ASTM C-425, ASTM C-1173
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • 316 series Stainless Steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A-240
  • Requires Certification

Specifications

ASTM:
ASTM C-425, ASTM C-1173, ASTM A-240
Clean Bagged:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Cast Iron, Plastic