DESCRIPTION

Mission Rubber Asbestos Cement Fiber and Ductile Iron Flexible Coupling

MMR55ARC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-240M-06, ASTM C-1173-06
End Connection 1
Asbestos Cement Fiber, Ductile Iron
End Connection 2
Asbestos Cement Fiber, Ductile Iron
End Connections
Asbestos Cement Fiber;Ductile Iron
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Height
6 in