DESCRIPTION

  • Conform to ASTM C 564 and ASTM A 240
  • Lightweight and easy to install with standard 60"/lbs torque wrenches
  • Longer slots on clamping band provide greater adaptability to varying cast iron pipe diameters
  • Meets or exceeds all CISPI 310 specifications
  • Provides the perfect fit for joining hubless cast iron soil pipe and fittings in drain waste and vent applications

Mission Rubber No-Hub Cast Iron Coupling

MISCC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM C-564
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Cast Iron