3 x 2 in. Clamp Rubber Reducing Adapter

You last purchased this on
 
Mission Rubber

Band-Seal® C Series 3 x 2 in. Clamp Rubber Reducing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

Band-Seal® C Series 3 x 2 in. Clamp Rubber Reducing Adapter

  • Fast #
  • Part #MC320C
  • Item #2037493
  • Manufacturer Part #C320C
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Conform to ASTM C 564 and ASTM A 240
  • Longer slots on clamping band provide greater adaptability to varying cast iron pipe diameters
  • Lightweight and easy to install with standard 60 inch/lb torque wrenches
  • Meets or exceeds all CISPI 310 specifications
  • Provides the perfect fit for joining hubless cast iron soil pipe and fittings in drain waste and vent applications
  • Requires Certification

Specifications

CSA Certified:
Yes
Clean Bagged:
No
Collection:
Band-Seal® C Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducing
IAPMO Listed -:
Yes
Material:
Rubber
NSF Certified:
Yes
UL Listed:
No