DESCRIPTION

  • 300 series marine grade Stainless Steel conforms to ASTM A 240
  • Corrosion Resistant-Use of stainless steel clamping bands are highly effective in a varity of environments
  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • Tight Fitting-Two 300 Series stainless steel worm drive clamping bands hold pipe ends securely
  • Withstands Tension and Compression-Blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials

Mission Rubber Cast Iron or Plastic x Concrete Flexible Coupling

MMR06

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM C-425
End Connection 1
Cast Iron, Plastic
End Connection 2
Concrete
Fitting Size 1
4 in
Fitting Size 2
4 in
Height
4 in
Material
Cast Iron, Plastic
Size
4 in x 4 in