DESCRIPTION

  • Mission’s ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
  • Worm Drive or T-Bolt clamps are available on request

Mission Rubber Clamp Adjustable Repair Coupling

M0406751

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-240
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC