DESCRIPTION

  • Corrosion resistant-304 Series stainless steel combined with significant deflection factor makes this coupling highly dependable above and below ground
  • Greater surface load bearing-Wider 304 Series stainless steel shield accomodates additional sealing clamps to provide for greater load bearing contact
  • Higher resistance to shear forces-Rugged construction, excellant sealing properties and the arrangement of intermittent corrugations in the outer stainless steel band provide resistance to shear forces and help alignment while maintaining flexibility
  • More effective joint movement restraint-Stainless steel strap bands are 12.5% thicker than on traditional no hub couplings providing a positive seal when properly torqued to 80 in/lbs
  • Safe and easy to install-Flanged gasket helps maintain alignment during installation and tapered ends on shield reduce friction and prevent injury from sharp edges
  • Stronger more uniform sealing capacity-Axially slotted clamp bands tighten indepedently to accomodate most any variances in outside diameters of cast iron pipe and fittings being joined
  • Versatile-Internal profile of elastomeric sleeve against intermittent corrugation suits specific performance application of non-potable waste systems

Mission Rubber Heavy Duty No-Hub Coupling

MC0HW

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM C-1540, ASTM C-564
End Connection 1
Cast Iron
End Connection 2
Cast Iron
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Rubber, Stainless Steel
Maximum Pressure
1500 psi
Size
1-1/2 in x 1-1/2 in