DESCRIPTION

  • Conform to ASTM C 564 and ASTM A 240
  • Lightweight and easy to install with standard 60"/lbs torque wrenches
  • Longer slots on clamping band provide greater adaptability to varying cast iron pipe diameters
  • Meets or exceeds all CISPI 310 specifications
  • Provides the perfect fit for joining hubless cast iron soil pipe and fittings in drain waste and vent applications

Mission Rubber No-Hub Cast Iron Coupling

MCC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Iron