DESCRIPTION

Mission Rubber NPS Plain End Western Standard Bushing

M0503417

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
Reducing
Material
Cast Iron