DESCRIPTION

  • Corrosion-resistant 300 series Stainless Steel components
  • Creates a rigid, durable, long lasting joint
  • Easy to assemble, disassemble and reuse
  • Internal Rubber sleeve reduces noise and vibration
  • Neoprene Rubber sleeve conforms to ASTM C 564
  • Resists shear forces while maintaining alignment
  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection

Mission Rubber CTS x Male Malleable Coupling

MCK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
Male
End Connections
CTS x Male
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Copper