DESCRIPTION

  • 300 Series stainless steel clamp may be tightened or loosened in seconds with a screwdriver or wrench
  • Needs no Plastic liner - so strong it doesn't need the usual reinforcing Plastic disk or liner
  • So easy to put on and take off that it makes an ideal permanent clean-out. Perfect protection against entry of dirt into pipe plus resists water and ozone
  • Strong X-Brace -Molded "X" braces end cap against head pressures encountered in testing. Axially tapered design distributes and dissipates internal stresses
  • Tight-fitting Internal Cone - Creates wedge against pipe inside, balancing outward strains against the restricting exterior steel band
  • Tough and Reusable - Fast and easy to use over and over, and withstands rough field handling

Mission Rubber Slip Rubber End Cap

M0701011

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Slip
Fitting Size 1
1-1/2 in
Material
Rubber
Size
1-1/2 in
Type
Straight