4 in. Expansion Joint Test Plug
T-Cone® 4 in. Expansion Joint Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Drains, Waste, Vent, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- T-Cone®
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron, Plastic, Steel, Copper, Clay
- Material Type:
- 304L
- Tool Type:
- Plug