2-3/4 in. Oil Filter Element
2-3/4 in. Oil Filter Element
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Mitco Manufacturing General Filters 1A-25B Fuel Oil Filter
- Height:
- 2-3/4 in
- Length:
- 8 in
- Material:
- Wool
- Width:
- 5 in