Mitco Manufacturing

XL Size Plastic Glove in Black

Part #MBLK130XLM  |  Manufacturer Part #BLK-130-XLM

Glove Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Glove Size: XL

Glove Type: Maintenance, Safety

Material: Plastic

Material Type: Polymer

Reusable: Yes

Thickness: 6 mil