City Multi® .62 Ton R-410A Floor Mount Indoor Exposed Commercial Air Conditioner

Part #MPFFYP08NEMUE  |  Item #7333247  |  Manufacturer Part #PFFY-P08NEMU-E

Call for Pricing

Tonnage:

1 Ton

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 0.32, 0.34, 15

Auto Switching Heat Cool : No

BTU Cooling Rating: 8000 Btu/h

BTU Heat Rating: 9000 Btu/h

Collection: City Multi®

Color Finish: White

Depth: 8-11/16 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 2

Hazardous Duty: No

Height: 24-13/16 in

MBH: 8

Max CFM: 229

Power Source: Electric

Refrigerant: R-410A

Sound Blanket: No

Tonnage: 1 Ton

UL Listed: No

Volts: 208/230V

Weight: 51

Width: 41-11/32 in