1-2/5 in. Drain Pan Level Sensor
Diamondback 1-2/5 in. Drain Pan Level Sensor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 1 Year
Documents
Specifications
- Collection:
- Diamondback
- Depth:
- 18/25 in
- Height:
- 1-2/5 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Product Type:
- Level Sensor