DESCRIPTION

  • Frequency: 60 Hz
  • Parts Warranty: 1 Year

Mitsubishi Electronics USA 105 Degree F Line Volt Head Pressure Control

MICM326HM2

Manufacturer Part #: ICM-326HM-2

Maximum Temperature:

167

SPECIFICATIONS

Depth
4-3/4 in
Maximum Temperature
167
Minimum Temperature
-40
Phase
Single Phase
Volts
115V
Width
3-1/4 in

Print