DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Comfort-R™ Single-Stage Convertible 1/2 hp Air Handler

TTAM7A0BH21SD

Tonnage:

SPECIFICATIONS

AMP
3
BTU
30000
BTU Cooling Rating
30000 Btu/h
Collection
Comfort-R™
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
55-7/10 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
30
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
200/230V
Weight
138
Width
21-3/10 in

Starting at
Call for Pricing
  • QUANTITY