DESCRIPTION

  • Advanced microprocessor control
  • Auto restart following a power outage
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Self-check function and onboard diagnostics
  • Used for bedrooms, garages and bonus rooms in warm climates

Mitsubishi Electronics USA M-Series 14.5 SEER Outdoor Heat Pump

MMUZDNA

BTU Cooling Rating:

SPECIFICATIONS

BTU Heat Rating
35200 Btu/h
Collection
M-Series
Depth
13 in
Height
33-7/16 in
Phase
Single Phase
Refrigerant
R-410A
Volts
208/230V
Width
33-1/16 in

Starting at
Call for Pricing
  • QUANTITY