DESCRIPTION

  • Advanced microprocessor control
  • Auto restart following a power outage
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Self-check function and onboard diagnostics

Mitsubishi Electronics USA M-Series 15.1 SEER Outdoor Cooling Air Conditioner

MMUYDNA

BTU:

SPECIFICATIONS

BTU
36000
Collection
M-Series
Depth
13 in
Height
33-7/16 in
Phase
Single Phase
Refrigerant
R-410A
UL Listed
No
Volts
208/230V
Width
33-1/16 in

Starting at
Call for Pricing
  • QUANTITY