DESCRIPTION

  • Auto restart following a power outage
  • Choice of fan speeds: quiet, low, medium, high, and super high - auto fan speed control also included
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Used for bedrooms, garages and bonus rooms in warm climates

Mitsubishi Electronics USA 19 SEER Outdoor 24 MBH Air Conditioner

MMUYGE24NA

BTU:

SPECIFICATIONS

BTU
24000
BTU Heat Rating
27600 BTU/h
CFM
1729
Depth
13 in
Energy Star Compliant
Yes
Height
34-5/8 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Volts
208/230V
Width
33-1/16 in

Starting at
Call for Pricing
  • QUANTITY