DESCRIPTION

  • Auto restart following a power outage
  • Choice of fan speeds: quiet, low, medium, high, and super high - auto fan speed control also included
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Used for bedrooms, garages and bonus rooms in warm climates

Mitsubishi Electronics USA 20.5 SEER Outdoor 12 MBH Air Conditioner

MMUYGE12NA

BTU:

SPECIFICATIONS

BTU
12000
Depth
11-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-5/8 in
MBH
12
Phase
Single Phase
Refrigerant
R-410A
Volts
208/230V
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY