DESCRIPTION

  • “Powerful Mode” function permits system to temporarily run at a lower/higher temperature with an increased fan speed, which quickly brings the room to the optimum comfort level
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA 23 SEER Outdoor Heat Pump

MMUZFE12NA

BTU Cooling Rating:

SPECIFICATIONS

BTU Heat Rating
13600 Btu/h
Depth
11-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-5/8 in
MBH
12
Phase
Single Phase
Volts
208/230V
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY