DESCRIPTION

  • “Powerful Mode” function permits system to temporarily run at a lower/higher temperature with an increased fan speed, which quickly brings the room to the optimum comfort level
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Hand-held Wireless Remote Controller
  • Includes Nano Platinum and anti-allergy enzyme filters
  • Updated sleek, compact indoor unit design

Mitsubishi Electronics USA M-Series 45-5/16 in. 19 SEER Indoor Wall Mount Heat Pump

MMSZFENA

BTU Cooling Rating:

SPECIFICATIONS

BTU Heat Rating
21600 Btu/h
CFM
738
Collection
M-Series
Depth
9-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12-13/16 in
MBH
18
Phase
Single Phase
Volts
208/230V
Width
45-5/16 in

Starting at
Call for Pricing
  • QUANTITY