DESCRIPTION

  • Auto wave airflow in heating mode and unit independently cycles through horizontal and vertical positions for more even heat distribution
  • Automatic fan speed control
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Independent vane adjustment
  • Wide air flow pattern for better air distribution

Mitsubishi Electronics USA PLA Series Single-Zone Ceiling Mount Indoor Mini-Split Heat Pump

MPLAABA4

MBH:

SPECIFICATIONS

AMP
1
Auto Switching Heat Cool
No
BTU Cooling Rating
24000 Btu/h
CFM
640
Collection
PLA Series
Decibel Rating dB
32 dB
Depth
33-1/16 in
EER
9.6
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-3/16 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
MBH
24
Max CFM
640
Phase
Single Phase
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
23
Width
33-1/16 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY