DESCRIPTION

  • Auto restart following a power outage
  • Choice of fan speeds: quiet, low, medium, high, and super high - auto fan speed control also included
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA 9-1/8 in. 23 SEER Outdoor Heat Pump

MMUZGE12NA

BTU Cooling Rating:

SPECIFICATIONS

Depth
9-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-5/8 in
MBH
12
Phase
Single Phase
Refrigerant
R-410A
Volts
208/230V
Width
31-7/16 in

Starting at
Call for Pricing
  • QUANTITY