DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA P Series Built-In Indoor Mini-Split Heat Pump

MPEFYPNMAUE3

MBH:

SPECIFICATIONS

AMP
0.45, 0.56, 1.05
Auto Switching Heat Cool
No
BTU Cooling Rating
6000 Btu/h
BTU Heat Rating
6700 Btu/h
Collection
P Series
Decibel Rating dB
29 dB
Depth
28-7/8 in
Energy Star Compliant
No
Height
9-7/8 in
Indoor Outdoor
Indoor
Installation Type
Built-in
Liquid Line OD
1/4 in
MBH
6
Max CFM
300
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Type
MPEFYP06NMAUE3
UL Listed
No
Volts
208/230V
Weight
49
Width
27-9/16 in

Starting at
Call for Pricing
  • QUANTITY