DESCRIPTION

  • Auto fan speed control
  • Auto restart following a power outage
  • Design features ventilation air intake knockout
  • ETL listed and AHRI certified
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Wide air flow pattern for better air distribution

Mitsubishi Electronics USA M-Series Ceiling Mount Indoor Mini-Split Heat Pump

MSLZKANA

MBH:

SPECIFICATIONS

AMP
1
Auto Switching Heat Cool
No
BTU Cooling Rating
8400 Btu/h
BTU Heat Rating
10900 Btu/h
CFM
350
Collection
M-Series
Decibel Rating dB
46 dB
Depth
22-7/16 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
8.4
Max CFM
350
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
36
Width
22-7/16 in

Starting at
Call for Pricing
  • QUANTITY