Mitsubishi Electronics USA P Series 18 MBH Ceiling Mount Indoor Single-Zone Mini-Split Heat Pump MPLAABA4

DESCRIPTION

  • Built-in condensate lift mechanism
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • I-see™ sensor optional
  • Ideal for applications such as:- Retail stores, classrooms, office spaces,conference rooms, lobbies and more
  • Knockout for ventillation air

Mitsubishi Electronics USA P Series 18 MBH Ceiling Mount Indoor Single-Zone Mini-Split Heat Pump

MPLAABA4

Tonnage:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
CFM
640
Collection
P Series
Decibel Rating dB
32 dB
Depth
33-1/16 in
Energy Star Compliant
No
Height
10-3/16 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
33-1/16 in
Liquid Line OD
1/4 in
MBH
18
Max CFM
640
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
Volts
208/230V
Weight
49
Width
33-1/16 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS