DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA City Multi® 60 MBH Floor Mount Outdoor 5 Tons Mini-Split Single-Zone

MPUMYP60NKMU1BS

Manufacturer Part #: PUMY-P60NKMU1-BS

MBH:

SPECIFICATIONS

AMP
36, 42
Auto Switching Heat Cool
No
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
66000 Btu/h
Collection
City Multi®
Compressor Type
Scroll
Depth
14 in
EER
12.5
Height
52-11/16 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Max CFM
4879
Max Fuse Size
40
Phase
Single Phase
Refrigerant
R-410A
SEER
18.6
Sound Blanket
No
Tonnage
5 Tons
Type
MPUMYP60NKMU1BS
UL Listed
No
Volts
208/230V
Weight
306
Width
41-11/32 in

Print