DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA City Multi® 72 MBH Floor Mount Outdoor 6 Tons Mini-Split Single-Zone

MPUHYP72TKMUA

Manufacturer Part #: PUHY-P72TKMU-A

MBH:

SPECIFICATIONS

AMP
12, 23, 25
Auto Switching Heat Cool
No
BTU Cooling Rating
72000 Btu/h
BTU Heat Rating
80000 Btu/h
Collection
City Multi®
Compressor Type
Inverter
Depth
29-5/32 in
EER
14.2
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
72
Phase
Triple Phase
Refrigerant
R-410A
Sound Blanket
No
Tonnage
6 Tons
Type
MPUHYP72TKMUA
UL Listed
No
Volts
208/230V
Weight
430
Width
36-1/4 in

Print