City Multi® R2 Series 144 MBH Floor Mount Outdoor 12 Tons Mini-Split Single-Zone

Part #MPURYP144YKMUA  |  Item #7333235  |  Manufacturer Part #PURY-P144YKMU-A

MBH:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 24

Auto Switching Heat Cool : No

BTU Cooling Rating: 144000 Btu/h

BTU Heat Rating: 160000 Btu/h

Collection: City Multi® R2 Series

Compressor Type: Scroll

Decibel Rating dB : 61 dB

Depth: 29-5/32 in

EER: 12.7

Energy Star Compliant: No

Height: 64-31/32 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 7/8 in

MBH: 144

Max CFM: 11300

Phase: Three Phase

Refrigerant: R-410A

Sound Blanket: No

Suction Line OD : 1-1/8 in

Tonnage: 12 Tons

UL Listed: No

Volts: 460V

Weight: 743

Width: 68-29/32 in