City Multi® R2 Series 72 MBH R-410A Floor Mount Outdoor 6 Ton Salt Protective Mini-Split Heat Pump

Part #MPURYP72TLMUABS  |  Item #7333324  |  Manufacturer Part #PURY-P72TLMU-A-BS

MBH:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [24, 22, 35]

Auto Switching Heat Cool : No

BTU Cooling Rating: 72000 Btu/h

BTU Heat Rating: 80000 Btu/h

Collection: City Multi® R2 Series

Compressor Type: Scroll

Decibel Rating dB : 58 dB

Depth: 29-5/32 in

EER: 15.5

Energy Star Compliant: No

Height: 64-31/32 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 5/8 in

MBH: 72

Max CFM: 6550

Phase: Three Phase

Refrigerant: R-410A

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 6 Tons

UL Listed: No

Volts: 208/230V

Weight: 444

Width: 48-1/16 in