DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA City Multi® R2 Series 72 MBH Floor Mount Outdoor 6 Tons Mini-Split Single-Zone

MPURYP72YKMUA

Manufacturer Part #: PURY-P72YKMU-A

MBH:

SPECIFICATIONS

AMP
11
Auto Switching Heat Cool
No
BTU Cooling Rating
72000 Btu/h
BTU Heat Rating
80000 Btu/h
Collection
City Multi® R2 Series
Compressor Type
Scroll
Depth
29-5/32 in
EER
15.5
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
72
Max CFM
6200
Max Fuse Size
15
Phase
Three Phase
Refrigerant
R-410A
Sound Blanket
No
Tonnage
6 Tons
Type
MPURYP72YKMUA
UL Listed
No
Volts
460V
Width
48-1/16 in

Print