3/8 x 5/8 in. x 30 ft. Mini-Split Line Set
Diamondback 3/8 x 5/8 in. x 30 ft. Mini-Split Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 5 Years
Specifications
- Collection:
- Diamondback
- Insulated:
- Yes
- Length:
- 30 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 5/8 in
- UL Listed:
- No