37-7/16 in. Plastic Platform Stand for MUFZ-KJ09NAHZ, MUFZ-KJ12NAHZ, MUFZ-KJ15NAHZ, MUFZ-KJ18NAHZ and MUZ-D30NA
Diamondback 37-7/16 in. Plastic Platform Stand for MUFZ-KJ09NAHZ, MUFZ-KJ12NAHZ, MUFZ-KJ15NAHZ, MUFZ-KJ18NAHZ and MUZ-D30NA
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- MUFZ-KJ09NAHZ, MUFZ-KJ12NAHZ, MUFZ-KJ15NAHZ, MUFZ-KJ18NAHZ, MUZ-D30NA, MUZ-D36NA, MUZ-FS06NA, MUZ-FS09NA, MUZ-FS12NA, MUZ-FS15NA, MUZ-FS18NA, MUZ-FS06NAH, MUZ-FS09NAH, MUZ-FS12NAH, MUZ-FS15NAH, MUZ-FS18NAHMUZ-GL09NA, MUZ-GL12NA, MUZ-GL15NA, MUZ-GL18NA, MUZ-GL24NA
- Collection:
- Diamondback
- Color Finish Name:
- Ivory
- Depth:
- 15-3/4 in
- Height:
- 3-1/4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 37-7/16 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Platform Stand
- Product Type:
- Condenser Pad
- Width:
- 37-11/25 in