DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA P Series 24 MBH Wall Mount Indoor Single-Zone Mini-Split Air Conditioner

MPEADAAA4

MBH:

SPECIFICATIONS

AMP
25
Auto Switching Heat Cool
No
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
P Series
Decibel Rating dB
37 dB
Depth
28-7/8 in
EER
10
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-7/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
24
Max CFM
742
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
Volts
208/230V
Weight
73
Width
43-5/16 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY