FH-Series 12 MBH Wall Mount Indoor 1 Tons Mini-Split Single-Zone

Part #MMSZFH12NA  |  Item #4742797  |  Manufacturer Part #MSZ-FH12NA

MBH:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Green

Documents

Specifications

AMP: [0.67, 1]

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 12000 Btu/h

BTU Heat Rating: 13600 Btu/h

Brand Model Compatibility: MUZ-FH12NA Outdoor Unit

CFM: 137

Collection: FH-Series

Decibel Rating dB : 41 dB

Depth: 9-19/100 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 12-11/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 36-7/16 in

Liquid Line OD : 1/4 in

MBH: 12

Max CFM: 454

Max Fuse Size: 15

Maximum Airflow: 398

Moisture Removal Pints Per Day : 46

Phase: Single Phase

Refrigerant: R-410A

SEER: 26.1

Stages: 1H/1C

Tonnage: 1 Tons

Type: MMSZFH12NA

UL Listed: No

Volts: 208/230V

Weight: 29

Width: 36-11/25 in

Wireless Communication: Wi-Fi

Zones: 1