FH-Series 15 MBH Floor Mount Outdoor 1.5 Tons Mini-Split Single-Zone

Part #MMUZFH15NAH  |  Item #7253198  |  Manufacturer Part #MUZ-FH15NAH

MBH:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 20 Amps

Green

Documents

Specifications

AMP: 16

Auto Switching Heat Cool : No

BTU: 15000

BTU Cooling Rating: 15000 Btu/h

BTU Heat Rating: 18000 Btu/h

CARB OTC LEED Compliant: No

Collection: FH-Series

Compressor Type: Inverter

Decibel Rating dB : 55 dB

Depth: 13 in

EER: 12.5

ETL Listed: Yes

Energy Star Compliant: Yes

GSA Approved: No

Green: [Yes, Energy Star]

HSPF: 11

IAPMO Listed: No

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Length: 33-1/5 in

Liquid Line OD : 1/4 in

MBH: 15

Phase: Single Phase

Product Type: Outdoor Condenser

Refrigerant: R-410A

SEER: 22

Stages: 1H/1C

Suction Line OD : 3/8 in

Tonnage: 1.5 Tons

Volts: 208/230V

Width: 33-17/100 in

Zones: 1