FH-Series 17.2 MBH Wall Mount Indoor 1.5 Ton Mini-Split Single-Zone

Part #MMSZFH18NA2  |  Item #7052818  |  Manufacturer Part #MSZ-FH18NA2

MBH:

17.2

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Green

Documents

Specifications

AMP: [0.67, 1]

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 17200 Btu/h

BTU Heat Rating: 20300 Btu/h

Brand Model Compatibility: MXZ-C Series Heat Pump Systems

CFM: 194

Collection: FH-Series

Decibel Rating dB : 46 dB

Depth: 9-19/50 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 12-11/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 36-3/4 in

Liquid Line OD : 1/4 in

MBH: 17.2

Max CFM: 514

Max Fuse Size: 20

Maximum Airflow: 514

Moisture Removal Pints Per Day : 65

Phase: Single Phase

Refrigerant: R-410A

SEER: 21

Stages: 1H/1C

Tonnage: 1.5 Tons

Type: MMSZFH18NA2

UL Listed: No

Volts: 208/230V

Weight: 37

Width: 36-3/4 in

Wireless Communication: Wi-Fi