DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA Y Series Floor Mount Outdoor Mini-Split Heat Pump

MPUHYPYLMUABS

MBH:

SPECIFICATIONS

AMP
54, 58
Auto Switching Heat Cool
No
BTU Cooling Rating
168000 Btu/h
BTU Heat Rating
188000 Btu/h
CFM
12700
Collection
Y Series
Decibel Rating dB
62 dB
Depth
29-5/32 in
EER
12.5
Energy Star Compliant
No
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
168
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
1-1/8 in
Tonnage
14 Tons
Type
MPUHYP168YLMUABS
UL Listed
No
Volts
460V
Weight
673
Width
68-29/32 in

Starting at
Call for Pricing
  • QUANTITY