Lossnay 300 cfm Energy Recovery Ventilator

Part #MLGHF300RX5E1  |  Item #4837960  |  Manufacturer Part #LGH-F300RX5-E1

$2,250.00 EACH
(Pricing is for 112)

CFM:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frequency: 60 Hz
  • Heat Exchanger Warranty: 10 Years
  • Parts Warranty: 5 Years

Specifications

AFUE: 69.00

AMP: 1.8

CFM: 112

Collection: Lossnay

Decibel Rating dB : 37 dB

Depth: 34-47/50 in

Duct Size: 7-9/16 in

Height: 12-3/8 in

MERV Rating: 6

Maximum Airflow: 300

Phase: Single Phase

Product Type: ERV

Volts: 208/230V

Width: 40 in