Lossnay 600 cfm Energy Recovery Ventilator

Part #MLGHF600RX5E1  |  Item #4837961  |  Manufacturer Part #LGH-F600RX5-E1

$3,545.00 EACH
(Pricing is for 235)

CFM:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frequency: 60 Hz
  • Heat Exchanger Warranty: 10 Years
  • Parts Warranty: 5 Years

Specifications

AFUE: 73.00

CFM: 235

Collection: Lossnay

Decibel Rating dB : 38 dB

Depth: 45-3/5 in

Duct Size: 9-1/2 in

Height: 15-3/4 in

MERV Rating: 6

Maximum Airflow: 600

Phase: Single Phase

Product Type: ERV

Volts: 208/230V

Weight: 132

Width: 48-1/2 in