Mitsubishi Electronics USA
M-Series 2 Ton 24 MBH 16 SEER R-410A Split-System Indoor Heat Pump
Part #MMSZA24NA1 | Item #2914014 | Manufacturer Part #MSZ-A24NA-1
MBH:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features zone control, wireless remote control, inverter-driven DC twin rotary compressor, pulse amplitude modulation control, A-control for unit wiring, auto restart and anti-allergy enzyme filter
Green
Specifications
AMP: [1, 0.76]
Auto Switching Heat Cool : No
BTU: 24000
BTU Cooling Rating: 24000 Btu/h
BTU Heat Rating: 23200 Btu/h
Brand Model Compatibility: MUZ-A24NA Outdoor Unit
Collection: M-Series
Decibel Rating dB : 49 dB
Depth: 10-1/4 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 12-13/16 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Liquid Line OD : 1/4 in
MBH: 24
Max CFM: 568
Max Fuse Size: 15
Phase: Single Phase
Refrigerant: R-410A
SEER: 16
Sound Blanket: No
Tonnage: 2 Tons
UL Listed: No
Volts: 208/230V
Weight: 37
Width: 43-5/16 in
Zones: 1
-
Starting at $56.35
-
Starting at $28.18
-
Starting at $42.00