M-Series 30.7 MBH Wall Mount Indoor 2.5 Tons Mini-Split Single-Zone

Part #MMSYD30NA8  |  Item #4253729  |  Manufacturer Part #MSY-D30NA-8

MBH:

30.7

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 1

BTU: 30000

BTU Cooling Rating: 30700 Btu/h

BTU Heat Rating: 30000 Btu/h

Collection: M-Series

Decibel Rating dB : 51 dB

Depth: 11-3/5 in

EER: 8.2

Energy Star Compliant: No

Height: 14-2/5 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 46-1/16 in

Liquid Line OD : 3/8 in

MBH: 30.7

Max CFM: 887

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Suction Line OD : 5/8 in

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 40

Width: 46-1/16 in

Zones: 1